Shop All Air Guns
This Product is Discontinued
Milton
Extended Reach Blow Gun, 1/4" NPT (Discontinued)
Mfr # S-167
Zoro # G7165229
This Product is Discontinued
Key Features
- Body Material Brass
- Application Automotive and Industrial Cleaning Applications, Heavy Duty Industrial and Construction Cleaning Applications
- Includes Nozzle
- Overall Length 16 1/2 in
- Overall Height 0.88
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 16 1/2 in |
Overall Height | 0.88 |
Air Gun Inlet Size | 1/4" NPT |
Extension Size | 10 in |
Nozzle Length | 10 in |
Overall Width | 6 in |
Nominal Extension Length | 12 in |
Air Inlet Size | 1/4 in |
Details
Body Material | Brass |
Application | Automotive and Industrial Cleaning Applications, Heavy Duty Industrial and Construction Cleaning Applications |
Includes | Nozzle |
Air Inlet | 1/4 in NPT |
Nozzle | Safety Tip |
Standards | OSHA |
Air Consumption | 16.5 scfm |
Item | Extended Reach Blow Gun,1/4" NPT |
Weight | 0.28 |
Material | Nylon |
Maximum Inlet Pressure | 90 psi |
Air Inlet Type | NPT |
Description
Extended Reach Blow Gun,1/4 In. NPT, Pistol, Nozzle Length 10 in, Nozzle Safety Tip, Body Material Brass, Air Inlet Size 1/4 in, Air Inlet Type NPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.