Shop All Compressor Air Filters
Milton
Electronic Compressor Tank Drain, 1/2"
Mfr # 1139-2
Zoro # G5033126
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Overall Height 1.75
- Overall Width 3
- Overall Length 3.5
- Weight 1.346
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milton
- MFR # 1139-2
- Zoro # G5033126
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Overall Height | 1.75 |
Overall Width | 3 |
Overall Length | 3.5 |
Details
Item | Electronic Compressor Tank Drain,1/2" |
Material | Plastic |
Weight | 1.346 |
Description
Electronic Compressor Tank Drain,1/2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 325 psi (SA25-1A325)
- ENERPAC Repair Kit (RSM200K)
- FAIRCHILD Air Volume Booster 1/2In 250Psi Npt Pneumatic Regulator (4514)
- D&D 118" Outside Length, 2" Top Width, 3 Ribs (3/5VX1180)
- MILTON Coalescing Filter, 1/4" NPT, Metal Bowl (1035)
- MILTON Coalescing Filter, 1/2" NPT, Metal Bowl (1037)
- MILTON Coalescing Filter, 3/4" NPT, Metal Bowl (1037-8)
- MILTON Micro Filter, Metal Bowl, Site Gls 1/2" (1020-6)
- MILTON Micro Filter Metal Bowl, 1" (1122-8)
- MILTON Electronic Air Compressor Drain and Y Strainer (1139-3)
- BETA 1 FILTERS Air Filter replacement filter for R431 / ROL-AIR (B1AF0009250)
- Milton Compressed Air Treatment