Shop All Tire Inflation Kits
Milton
Dual Truck Tire Inflator Gauge & Regul.
Mfr # 551
Zoro # G3151677
product price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Inflating and Checking Pressure
- Includes (2) 6 in Swivel Extension, (2) 7 in Hose Assemblies with Dual Lock-On Chucks
- Material Aluminum
- Application Inflating and Checking Pressure
- Length 7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 551
- Zoro # G3151677
- Country of Origin United States
- Category Tire Inflation Kits
Dimensions
Length | 7" |
Inlet Size | 1/4" NPT |
Hose Length | 7 ft |
Thread Size | 1/4 in |
Overall Length | 7 |
Overall Width | 7 |
Overall Height | 3.5 |
Description
Dual Truck Tire Inflator Gauge & Regulator, Product Type Multi-Tire Inflator Gauges, Chuck Type Straight Long-Reach Push-On, Includes (2) 6 in Swivel Extension, (2) 7 in Hose Assemblies with Dual Lock-On Chucks, Maximum Operating Air Pressure 160 psi, Head Style Dual, Number of Tire Inflators 2, Pressure Increments 2 psi, Thread Size 1/4 in, Hose Length 7 ft, Thread Standard NPT, Material Aluminum, Minimum Operating Air Pressure 10 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EIKO Seald Beam Par36 (4411)
- MEVOTECH 11-16 Ford F-250 Super Duty/11-16 Ford F Drag Link, Ms40974 (MS40974)
- SPEC-D TUNING Dodge Ram Right Towing Mirror Power Heated- Chrome 13-19 (RMV-RAM13CHP-FS-R)
- QUICKCABLE Terminal Protector, Red, 4 Ga, PK5 (5719-005R)
- MILTON Replacement Dual Head Air Chuck, PK10 (690)
- MILTON Pistol Grip Digital Tire Inflator Gauge (MILEX0500P)
- MILTON High Pressure Gage Element, 600 psi (C1066)
- MILTON Air Chuck, Euro Style, 1/4"FNPT (S-697-2)
- MILTON Precision Inflator Gauge Kit, Dgtl 0-160P (S-580EKIT)
- MILTON On Board Truck Tire Inflator Gauge (552)
- SPEEDAIRE Tire Chuck, 1/4 In (22YK96)
- Milton Tire Inflation Kits