Shop All Tire Inflation Kits
Milton
Dual Truck Tire Inflator Gauge
Mfr # 550
Zoro # G3151738
product price: $252.99
/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Inflating and Checking Pressure
- Includes 12 in Swivel Extended Reach Dual Head Chuck, (2) 7 in Hose Assemblies, (2) Shut-Off Valves
- Material Aluminum
- Application Inflating and Checking Pressure
- Hose Length 7 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 550
- Zoro # G3151738
- Country of Origin United States
- Category Tire Inflation Kits
Dimensions
Hose Length | 7 ft |
Thread Size | 1/4 in |
Overall Height | 3 |
Overall Width | 11 |
Overall Length | 7 |
Description
Dual Truck Tire Inflator Gauge, Product Type Multi-Tire Inflator Gauges, Chuck Type Straight Lock-On, Straight Long-Reach Lock-On, Includes 12 in Swivel Extended Reach Dual Head Chuck, (2) 7 in Hose Assemblies, (2) Shut-Off Valves, Maximum Operating Air Pressure 160 psi, Head Style Dual, Number of Tire Inflators 2, Pressure Increments 2 psi, Thread Size 1/4 in, Hose Length 7 ft, Thread Standard NPT, Material Aluminum, Minimum Operating Air Pressure 10 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Stud Locking Terminal, 4/0 Ga, 3/8", PK5 (84-9311)
- STABILUS Gas Spring Universal Applications, 5B-986835 (5B-986835)
- TRIDENT HOSE Blue Silicone "VHT" Single Hump Hose w/T-Bolt Clamps; 3" (272V3000SS)
- HOPKINS TOWING SOLUTIONS Flat Electric Connector, 4-Way, ForTrailer (48115)
- MILTON Chuck For Mils516 (P516)
- MILTON Passenger Car Tire Gage, 5-50 psi, PK10 (S-921)
- MILTON 10 Piece Pistol Grip Analog Inflator Gauge Kit, 10PK (MILEX0510PKIT)
- MILTON Large Bore Inflator Gauge (556)
- MILTON Inflator Gauge, Analog, Straight Dual Chck (S-577A)
- MILTON Air Chuck, 1/4"Male, ID Hose Barb (S-695)
- ESCO Hub/Stud Cleaner (50170)
- Milton Tire Inflation Kits