Shop All Air Compressor Parts
Milton
Dual HeadChuck Washer, PK10
Mfr # 500-6
Zoro # G7220037
product price: $4.35
/pk 10, $0.43/ea
Sold in multiples of 2 for $8.70
$8.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Overall Length 0.45
- Weight 0.001
- Overall Height 0.11
- Overall Width 0.45
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 500-6
- Zoro # G7220037
- UPC # 030937300812
- Country of Origin China
- Category Air Compressor Parts
Dimensions
Overall Length | 0.45 |
Overall Height | 0.11 |
Overall Width | 0.45 |
Details
Item | Dual Headchuck Washer,PK10 |
Material | Rubber |
Weight | 0.001 |
Description
Dual Headchuck Washer,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WD-40 General Purpose Lubricant, Aerosol Can (300486)
- PARKER Hydraulic Hose Adapter, 1.25" L, 7200 psi (1/4 X 1/8 FF-SS)
- TIMKEN TIM-JL69349, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, JL69349 (JL69349)
- ORS Deep Groove Ball Bearing, 20mmBore, 47mm (6204 ZZ NR C3 G93)
- MILTON Single Head Chuck Washer, PK10 (500-7)
- MILTON 3/8 Fem P-Style Coupler (487)
- MILTON 1/8 Npt Tank Val (684)
- MILTON L Swivel Adapter, 1/4" NPT, PK10 (660)
- CAMPBELL HAUSFELD Belt, For Use With Mfr. Model Number: VT6275, VT6271, VT6183 (BT021501AV)
- DEWALT 3/8" NPT Drain Valve (DXCM072-0035)
- INTERSTATE PNEUMATICS 17 Piece Compressor Accessory Kit Replaces Porter Cable P17ACK (C17K)
- Milton Compressor, Air Tank & Pneumatic Tool Parts