Shop All Tire Inflation Kits
Milton
Dual Head Truck Tire Gage, 20-120 psi
Mfr # S-927
Zoro # G5526879
original price:
$12.54
11% off
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Overall Length 6
- Overall Height 0.63
- Overall Width 1.25
- Weight 0.153
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milton
- MFR # S-927
- Zoro # G5526879
- Country of Origin United States
- Category Tire Inflation Kits
Dimensions
Overall Length | 6 |
Overall Height | 0.63 |
Overall Width | 1.25 |
Details
Material | Brass |
Item | Dual Head Truck Tire Gage,20-120 psi |
Weight | 0.153 |
Product Type | Dual Head Truck Tire Gage,20-120 psi |
Description
Dual Head Truck Tire Gage,20-120 psi, Product Type Dual Head Truck Tire Gage,20-120 psi
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Bulkhead Union, 1/4 (016204)
- CRC Hydro Force All Purpose Degreaser, 32 oz Trigger Spray Bottle, Ready To Use, Water Based, C1 (14407)
- US CARGO CONTROL Ratcheting Cargo Bar (LB100)
- STREAMLIGHT Strion Hl 120/Dc Piggyback - Red (74787)
- MILTON Kwik Grip Safety Chuck, 1/4" FNPT (S-696)
- MILTON Precision Inflator Gauge Kit, Dgtl 0-160P (S-580EKIT)
- MILTON Dual Truck Tire Inflator Gauge (550)
- MILTON Inflator Gauge Kit, EX0510PKIT (EX0510PKIT)
- MILTON Dual Head Straight Chuck Inflator Gauge (S-506)
- MILTON Air Chuck, Euro Style, 1/4"FNPT (S-697-2)
- WESTWARD Dual Foot Tire Press Gauge, 0 to 160 psi (2HKX2)
- Milton Tire Inflation Kits