Shop All Tire Inflation Kits
Milton
Dual Head Straight Foot Tire Gage, 20-120
Mfr # S-929
Zoro # G5526851
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Overall Length 6.38
- Overall Width 1.13
- Overall Height 0.63
- Weight 0.156
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # S-929
- Zoro # G5526851
- Country of Origin United States
- Category Tire Inflation Kits
Dimensions
Overall Length | 6.38 |
Overall Width | 1.13 |
Overall Height | 0.63 |
Details
Material | Brass |
Item | Dual Head Straight Foot Tire Gage,20-120 |
Weight | 0.156 |
Product Type | Dual Head Straight Foot Tire Gage,20-120 |
Description
Dual Head Straight Foot Tire Gage,20-120
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Classical Section Wrapped V-Belt, B72 (B72)
- SCOTTY DOWNRIGGERS Scotty Trap-Eze Crab Trap Roller w/Mt., (750)
- FREEMAN P30LMTI 12 Volt Portable Inflator with Gauge (P30LMTI)
- WIX FILTERS Xp Lube Filter, 51522Xp (51522XP)
- MILTON Dual Head Air Chuck Gage Assembly, 600psi (C1063)
- MILTON Dual Head Bayonet Inflator Gauge (S-522)
- MILTON Air Chuck, Safety Grip Clip, PK10 (S-692)
- MILTON Tire Tread Depth Gage, PK100 (448BK)
- MILTON Dual Head Truck Tire Gage, 20-120 psi (S-927)
- MILTON Tire Tread Depth Gage (S-448)
- LIGHTHOUSE Straight Head Air Chuck (LI386093)
- Milton Tire Inflation Kits