Shop All Tire Inflation Kits
Milton
Dual Head Straight Foot Chuck, Brass
Mfr # 693-12CG
Zoro # G3151710
product price: $47.79
/ea
$47.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Tires
- Material Brass
- Application Inflating Tires
- Hose Length 12 in
- Features Allows Extended Reach, Cushion Grip Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 693-12CG
- Zoro # G3151710
- Country of Origin United States
- Category Tire Inflation Kits
Dimensions
Hose Length | 12 in |
Thread Size | 1/4 in |
Overall Length | 13 |
Overall Width | 1 |
Overall Height | 0.75 |
Details
Used For | Tires |
Material | Brass |
Application | Inflating Tires |
Features | Allows Extended Reach, Cushion Grip Handle |
Item | Dual Head Straight Foot Chuck |
Weight | 0.55 |
Product Type | Standard Tire Chucks |
Minimum Operating Air Pressure | 10 psi |
Color | Brass |
Number of Tire Inflators | 1 |
Pressure Increments | 2 psi |
Head Style | Dual |
Chuck Type | Straight Long-Reach Push-On |
Gauge Type | No Gauge |
Thread Standard | FNPT |
Description
Dual Head Straight Foot Chuck, Product Type Standard Tire Chucks, Chuck Type Straight Long-Reach Push-On, Includes Not Applicable, Maximum Operating Air Pressure Not Applicable, Head Style Dual, Number of Tire Inflators 1, Pressure Increments 2 psi, Thread Size 1/4 in, Hose Length 12 in, Thread Standard FNPT, Material Brass, Minimum Operating Air Pressure 10 psi, Application Inflating Tires, Color Brass, Gauge Type No Gauge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Hand Impact Tool Set (30750)
- ZEP Tire Dressing, Aerosol, Aerosol Can, PK12 (1801)
- TH MARINE Clamp-Hose 11.3 Stpls, #16700007 (16700007)
- SURTRACK AXLE Cv Axle Shaft, Gm-8224 (GM-8224)
- MILTON Air Chuck, Euro Style, 1/4"FNPT (S-697-2)
- MILTON Inflator Gage, Bayonet, 3ft Hose Whip (523)
- MILTON Dual Head Air Chuck Replace, 1/8"-27, PK10 (500-4)
- MILTON Air Chuck, UNS Single Head 7/16"-27, PK10 (500-43)
- MILTON On Board Truck Tire Inflator Gauge (552)
- MILTON Dual Head Straight Chuck Inflator Gauge (517)
- HALTEC Urethane Tire Filling Gun (307)
- Milton Tire Inflation Kits