Shop All Tire Inflation Kits
Milton
Dual Head Straight Chuck Inflator Gauge
Mfr # S-516
Zoro # G3151640
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Inflating and Checking Pressure
- Includes 15 in Hose with 6 in Swivel Extension
- Material Aluminum
- Application Inflating and Checking Pressure
- Max. PSI 160
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # S-516
- Zoro # G3151640
- Country of Origin United States
- Category Tire Inflation Kits
Dimensions
Inlet Size | 1/4" (F)NPT |
Hose Length | 15 in |
Thread Size | 1/4 in |
Size | 15 in |
Overall Height | 1 |
Overall Width | 2.75 |
Overall Length | 23.75 |
Description
Dual Head Straight Chuck Inflator Gauge, Product Type Single-Tire Inflator Gauges, Chuck Type Straight Lock-On, Includes 15 in Hose with 6 in Swivel Extension, Maximum Operating Air Pressure 160 psi, Head Style Dual, Number of Tire Inflators 1, Pressure Increments 2 psi, Thread Size 1/4 in, Hose Length 15 in, Thread Standard NPT, Material Aluminum, Minimum Operating Air Pressure 10 psi, Features 2 psi Increments, 30 Degree Reverse Chuck, Gauge Bar in Site Glass, Straight-on
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Auto Trans Filter Kit, Wix 51064 (51064)
- GROTE Work Lamp, Rectangular, Halogen, Clear (63171-5)
- LISLE Spill Free Funnel (24680)
- GSP GSP - Rear Left - fits 2006-2013 Lexus IS250, NCV69045 (NCV69045)
- MILTON Passenger Car Tire Gage, 5-50 psi, PK10 (S-921)
- MILTON Inflator Gage, Straight Head Air Chuck (S-504)
- MILTON Large Bore Inflator Gauge (556)
- MILTON High Pressure Gage Element, 600 psi (C1066)
- MILTON Inflator Gauge, Digital, Ball Foot Chuck (S-575D)
- MILTON Large Bore Dial Pressure Gauge, Brass (956)
- SURTEK DualHead Inflating Nozzle 14 Npt (108112)
- Milton Tire Inflation Kits