Shop All Tire Inflation Kits
Milton
Dual Head Straight Chuck Inflator Gauge
Mfr # 98-A1-501
Zoro # G3151753
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Inflating and Checking Pressure
- Includes 15 ft Hose with 6 in Swivel Extension, Push Button Deflator
- Material Aluminum
- Application Inflating and Checking Pressure
- Hose Length 15 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 98-A1-501
- Zoro # G3151753
- Country of Origin United States
- Category Tire Inflation Kits
Dimensions
Hose Length | 15 ft |
Thread Size | 1/4 in |
Overall Height | 1 |
Overall Length | 180 |
Overall Width | 2.75 |
Description
Dual Head Straight Chuck Inflator Gauge, Product Type Single-Tire Inflator Gauges, Chuck Type Straight Long-Reach Push-On, Includes 15 ft Hose with 6 in Swivel Extension, Push Button Deflator, Maximum Operating Air Pressure 160 psi, Head Style Dual, Number of Tire Inflators 1, Pressure Increments 2 psi, Thread Size 1/4 in, Hose Length 15 ft, Thread Standard NPT, Material Aluminum, Minimum Operating Air Pressure 10 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANN FILTER Fuel Filter, Wk32/7 (WK32/7)
- BAYCO Extreme Hd Booster (SL-3015)
- K40 ANTENNAS & ACCESSORIES Antenna, Open Helical, 48inH (K40BCMAX)
- LISLE 14Mm Spark Plug 12 Point (63080)
- MILTON Inflator Gauge, Digital, Ball Chuck, Clip (573D)
- MILTON Air Chuck, 1/4"Male, ID Hose Barb (S-695)
- MILTON Dual Truck Tire Inflator Gauge & Regul. (551)
- MILTON Inflator Gauge Kit, EX0510PKIT (EX0510PKIT)
- MILTON Inflator Gauge, Analog, Large Bore Chuck (S-578A)
- MILTON Inflator Gauge, Digitl, Straight Dual Chck (S-577D)
- STECK MANUFACTURING Inflatable Wedge (32922)
- Milton Tire Inflation Kits