Shop All Tire Inflation Kits
Milton
Dual Head Dial Pressure Gauge, Brass
Mfr # 951
Zoro # G3151668
product price: $71.29
/ea
$71.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Tires
- Includes Built-In Deflator Button, Rubber Boot Around Gauge
- Material Brass
- Length 27 in
- Color Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 951
- Zoro # G3151668
- Country of Origin United States
- Category Tire Inflation Kits
Dimensions
Length | 27 in |
Overall Width | 2.5 |
Overall Length | 27 in |
Overall Height | 1.5 |
Details
Used For | Tires |
Includes | Built-In Deflator Button, Rubber Boot Around Gauge |
Material | Brass |
Color | Brass |
Pressure Range | 0 to 160 psi |
Features | 45 Degree Chuck, Built in Deflator Valve |
Item | Dual Head Dial Pressure Gauge |
Weight | 1.44 |
Product Type | Tire Pressure Gauge |
Maximum Operating Air Pressure | 160 psi |
Gauge Type | Analog |
Minimum Operating Air Pressure | 0 psi |
Tire Pressure Calibration Increments | 2 psi |
Description
Dual Head Dial Pressure Gauge, Product Type Tire Pressure Gauge, Gauge Type Analog, Material Brass, Overall Length 27 in, Tread Depth Calibration Increments Not Applicable, Tire Pressure Calibration Increments 2 psi, Minimum Operating Air Pressure 0 psi, Maximum Operating Air Pressure 160 psi, Includes Built-In Deflator Button, Rubber Boot Around Gauge, Color Brass, Features 45 Degree Chuck, Built in Deflator Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENNZOIL Engine Oil, 5W-30, Conventional, 1 Qt. (PENZ530)
- GARMIN Protective Cover f/ECHOMAP Plus/UHD 7" Units (010-13126-00)
- ATTWOOD MARINE Attwood Trailer Guide Lights (Sold as Pair), 2PK (14066-7)
- A & I PRODUCTS Bushing, Cat I & II (2 pk) 6" x2" x4" (A-BUSH102)
- MILTON Air Chuck, Dual Chuck 1/4"FNPT (1472)
- MILTON Straight Head Bayonet Inflator Gauge (S-520)
- MILTON Air Chuck, Safety Grip Clip, PK10 (S-692)
- MILTON Inflator Gauge, Analog, Straight Dual Chck (S-577A)
- MILTON Dual Head Chuck Service Gage, 0-160 psi (S-976)
- MILTON Air Chuck, Dual Head 1/4"FNPT (S-690)
- HALTEC Large Bore Core Tool (N-1610)
- Milton Tire Inflation Kits