Shop All Tire Inflation Kits
Milton
Dual Head Chuck Dial Tire Gage, 0-60 psi
Mfr # S-935
Zoro # G5526809
product price: $47.69
/ea
$47.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Overall Width 4.44
- Overall Length 5.75
- Weight 0.85
- Overall Height 0.06
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # S-935
- Zoro # G5526809
- Country of Origin Taiwan, Province of China
- Category Tire Inflation Kits
Dimensions
Overall Width | 4.44 |
Overall Length | 5.75 |
Overall Height | 0.06 |
Details
Material | Brass |
Item | Dual Head Chuck Dial Tire Gage,0-60 psi |
Weight | 0.85 |
Description
Dual Head Chuck Dial Tire Gage,0-60 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLE HERSEE Keyed Ignition Switch, 9579-BX (9579-BX)
- VDO Type A - 9/32"(7mm) Metal Base Bulb - 4-Pack (600-802)
- ZEROSTART Ul Tank, 1500W 125V, 60/80F, 5/8in. Hose, 5' Cord (3309500)
- ASTRO PNEUMATIC TIRE INFLATOR TPMS DIAL W/SS HOSE (AO3082)
- MILTON Service Gage/Straight Foot, Inner Duals (S-986)
- MILTON Chuck For Mils516 (P516)
- MILTON Air Chuck, Dual Head 1/4" FNPT, PK50 (690BK)
- MILTON Inflator Gauge, Analog, Straight Chuck (S-574A)
- MILTON Dual Head Air Chuck Replace, 1/8"-27, PK10 (500-4)
- MILTON Long Handle Lock On Air Chuck, 1/4"FNPT (1471)
- WESTWARD Air Chuck, Direct Line Ball Foot, 150 PSI (2HKY1)
- Milton Tire Inflation Kits