Shop All Audible & Visual Signaling Devices
Milton
Driveway Signal Hose Anchor, 3/8"
Mfr # 819
Zoro # G5527481
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Steel
- Height 2.625
- Length 7.75
- Width 7.375
- Weight 1.179
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milton
- MFR # 819
- Zoro # G5527481
- Country of Origin United States
- Category Audible & Visual Signaling Devices
Dimensions
Height | 2.625 |
Length | 7.75 |
Width | 7.375 |
Details
Item | Driveway Signal Hose Anchor,3/8" |
Housing Material | Steel |
Weight | 1.179 |
Accessory Type | Driveway Signal Hose Anchor,3/8" |
Description
Driveway Signal Hose Anchor,3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Edgewater Classic High, Brown, 9, PR (ECH-900-BRN-090)
- SKULLERZ BY ERGODYNE White Lightweight Full Brim Hard Hat - Class E (8969)
- ZORO SELECT Letter Stamp, A Thru Z, PK26 (3XDH3)
- BRADY All Weather Permanent Adhesive Vinyl Label Tape, 3/8 in W x 21 ft L, White on Red (M21-375-595-RD)
- MILTON Driveway Signal Chime (802)
- MILTON Driveway Signal Bell (827)
- MILTON Driveway Signal Bell Kit (bell, hose and end pl) (805 KIT)
- MILTON Remote Control Air Switch (825)
- MILTON Driveway Signal Hose, 50 ft. x 3/8" (838)
- MILTON Driveway Signal Hose, 300 ft. x 3/8" (839)
- EDWARDS SIGNALING Call for Assistance Kit, Horn/Strobe (6538-G5)
- Milton Audible & Visual Signaling Devices