Shop All Audible & Visual Signaling Devices
Milton
Driveway Signal Hose, 300 ft. x 3/8"
Mfr # 839
Zoro # G5527448
product price: $316.99
/ea
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Rubber
- Height 0.375
- Features Easy Connections with Barrier Terminal Strip and Conduit Openings for Versatility in Installation
- Width 0.375
- Length 3600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 839
- Zoro # G5527448
- Country of Origin United States
- Category Audible & Visual Signaling Devices
Dimensions
Height | 0.375 |
Width | 0.375 |
Length | 3600 |
Overall Length | 300 ft |
Details
Item | Driveway Signal Hose,300 ft. x 3/8" |
Housing Material | Rubber |
Features | Easy Connections with Barrier Terminal Strip and Conduit Openings for Versatility in Installation |
Weight | 40 |
Accessory Type | Driveway Signal Hose,300 ft. x 3/8" |
Hose Material | Rubber |
Resistance Properties | Chemical Resistant, UV/Sunlight Resistant |
Compatible with Series | 800 |
Description
Driveway Signal Hose,300 ft. x 3/8 In., Features Easy Connections with Barrier Terminal Strip and Conduit Openings for Versatility in Installation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR U-Block Vest, Class2 Yellow/Grn, L/XL (53YL05)
- BRADY Ultra Reflective Numbers, 4, PK10 (3010-4)
- MCR SAFETY Coated Gloves, 3/4 Dip, 9-1/2", S, Vend, PR (VP96781S)
- CONDOR Earband, Orange, Universal (3BB61)
- MILTON Driveway Signal Chime (802)
- MILTON Remote Control Air Switch (825)
- MILTON Driveway Signal Bell Kit (bell, hose and end pl) (805 KIT)
- MILTON Driveway Signal Hose Anchor, 3/8" (819)
- MILTON Driveway Signal Bell (827)
- MILTON Driveway Signal Hose, 50 ft. x 3/8" (838)
- UPG 15W 12VDC Indoor Wall Mount 2Tone Self Contained Siren White (SS36)
- Milton Safety Alarms and Warnings