Shop All Audible & Visual Signaling Devices
Milton
Driveway Signal Chime
Mfr # 802
Zoro # G5527509
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Steel
- Height 1.875
- Width 4.5
- Length 6
- Weight 2.15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 802
- Zoro # G5527509
- Country of Origin United States
- Category Audible & Visual Signaling Devices
Dimensions
Height | 1.875 |
Width | 4.5 |
Length | 6 |
Details
Item | Driveway Signal Chime |
Housing Material | Steel |
Weight | 2.15 |
Description
Driveway Signal Chime
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Recycling Sign, 5 in Height, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English (U1-1028-RD_7X5)
- TRU-SPEC Flight Suit, S, 32" Inseam, Navy (2651)
- ZORO SELECT Lad Inspection Tag, 5-3/4 x 3 In, PK100 (9K964)
- GEORGIA BOOT Georgia Boot Carbo-Tec LT Waterproof Chelsea Work Boot (GB00434)
- MILTON Driveway Signal Hose Anchor, 3/8" (819)
- MILTON Driveway Signal Bell (827)
- MILTON Driveway Signal Hose, 50 ft. x 3/8" (838)
- MILTON Driveway Signal Hose, 300 ft. x 3/8" (839)
- MILTON Driveway Signal Bell Kit (bell, hose and end pl) (805 KIT)
- MILTON Remote Control Air Switch (825)
- WL JENKINS 4-1/4in Industrial Indoor Bell with BLUE Warning Light 6in Model with red lens shown (1025-1RL-B)
- Milton Safety Alarms and Warnings