Shop All Audible & Visual Signaling Devices
Milton
Driveway Signal Bell Kit (bell, hose and end pl)
Mfr # 805 KIT
Zoro # G7219766
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2
- Width 2
- Length 4
- Weight 10
- Accessory Type Drivewy Signal Bell Kit,Bell,Hose,End Pl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 805 KIT
- Zoro # G7219766
- UPC # 030937313546
- Country of Origin United States
- Category Audible & Visual Signaling Devices
Dimensions
Height | 2 |
Width | 2 |
Length | 4 |
Details
Item | Drivewy Signal Bell Kit,Bell,Hose,End Pl |
Weight | 10 |
Accessory Type | Drivewy Signal Bell Kit,Bell,Hose,End Pl |
Housing Material | Diecast Aluminum |
Description
Drivewy Signal Bell Kit,Bell,Hose,End Pl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Tenant Parking Only, Heavy-Gauge Aluminum Rust Proof Parking Sign, 12" x 18", A-1218-24711 (A-1218-24711)
- WERMA Conduit (97584025)
- STANCO MFG. Stanco Full Featured Coverall, 7.5 oz. 100% FR Cotton, Navy Blue, (FRC681NB-XL)
- LYLE Warning Sign, 5 in H, 7 in W, Horizontal Rectangle, English, U6-1041-RD_7X5 (U6-1041-RD_7X5)
- MILTON Remote Control Air Switch (825)
- MILTON Driveway Signal Hose, 50 ft. x 3/8" (838)
- MILTON Driveway Signal Hose Anchor, 3/8" (819)
- MILTON Driveway Signal Hose, 300 ft. x 3/8" (839)
- MILTON Driveway Signal Chime (802)
- MILTON Driveway Signal Bell (827)
- SAFETY TECHNOLOGY INTERNATIONAL Alarm Mini Controller (STI-SA5000-B)
- Milton Safety Alarms and Warnings