Shop All Camlock Fittings
Milton
DP Style Cam Groove Coupler, 2", PK10
Mfr # 2008-5
Zoro # G5039968
product price: $49.69
/pk 10, $4.97/ea
$49.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Type Type DP
- Material Aluminum
- Overall Width 2.48
- Weight 0.405
- Overall Height 2.48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 2008-5
- Zoro # G5039968
- Country of Origin China
- Category Camlock Fittings
Dimensions
Overall Width | 2.48 |
Overall Height | 2.48 |
Overall Length | 2.62 |
Details
Item | DP Style Cam Groove Coupler,2",PK10 |
Coupling Type | Type DP |
Material | Aluminum |
Weight | 0.405 |
Description
DP Style Cam Groove Coupler,2 In.,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reducing Coupling, Aluminum, 3/8 x 1/4 in (ZUSA-PF-9455)
- NIBCO 1-1/2" NOM C Copper Test Cap (622.5)
- PROTECTIONPRO Hose Washing Machine 3/4X4Ft PP23821 (PR445002)
- APOLLO BY TMG 1 in. Polypropylene Blue Twister Insert 90-Degree x FPT Elbow (ABTFE1)
- MILTON B Style Cam Groove Coupler, 3" MNPT, PK5 (2002-7)
- MILTON 2" MNPT F Style Cam Groove Coupler PK 10 (2106-5)
- MILTON Camlock Washer 3", PK5 (2009-7)
- MILTON E Style Cam Groove Coupler, 2" HB, PK5 (2005-5)
- MILTON C Style Cam Groove Coupler, 1 1/4" HB, PK5 (2003-3)
- MILTON D Cam Groove Coupler, 1 1/4"FNPT, PK5 (2004-3)
- BANJO 3" Female Coupler x Hose Shank Cam Lever Coupling (300C)
- Milton Camlock Fittings