Shop All Automotive Diagnostic & Testing Instruments
Milton
Diesel Compression Tester
Mfr # S-1255
Zoro # G5527956
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Miscellaneous
- Overall Height 1.25
- Overall Width 2.88
- Weight 1.39
- Overall Length 18.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # S-1255
- Zoro # G5527956
- UPC # 030937012555
- Country of Origin United States
- Category Automotive Diagnostic & Testing Instruments
Dimensions
Overall Height | 1.25 |
Overall Width | 2.88 |
Overall Length | 18.5 |
Details
Material | Miscellaneous |
Weight | 1.39 |
Description
Diesel Compression Tester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR MADE Taylor Made 31013 Economy Fender - 4" x 16", White (31013)
- SURE SHOT Sprayer, Aluminum, 16 oz. (B8000PL)
- DAYCO 5/16 In. X 10 Ft. (Box) Fuel Inj Hose, 80084 (80084)
- DORMAN Liftgate Release Switch, 901-747 (901-747)
- MILTON Battery Tester 120A, 6 and 12V (1260M)
- MILTON Semi Trailer Air Brake Tester (1210)
- MILTON Replacement Valve Core, Compression Tester, PK5 (1251-2)
- MILTON Battery Tester 100A, 6 and 12V (1260)
- MILTON Cylinder Leak Down Tester (S-1257)
- TRACERLINE UV Leak Detection Kit (TPOPUVP)
- AUTEL Autel AUL-AL629 Autolink Pro Service Tool (AUL-AL629)
- Milton Automotive Diagnostic Tools