Shop All Filter, Regulator, Lubricator
Milton
Deluxe Polycarbonate FRL Trio, 1/4" NPT
Mfr # 1100
Zoro # G5038699
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 2.75
- Material Polycarbonate
- Overall Width 8.875
- Overall Length 7.5
- Weight 4.404
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 1100
- Zoro # G5038699
- UPC # 030937303547
- Country of Origin United States
- Category Filter, Regulator, Lubricator
Dimensions
Overall Height | 2.75 |
Overall Width | 8.875 |
Overall Length | 7.5 |
Details
Item | Deluxe Polycarbonate FRL Trio,1/4" NPT |
Material | Polycarbonate |
Weight | 4.404 |
Description
Deluxe Polycarbonate FRL Trio,1/4 In. NPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 4/3VX750 Banded Cogged V-Belt, 75" Outside Length, 1-33/64" Top Width, 4 Ribs (4/3VX750)
- SKF FKM, double lip, Wave oil seal, Bore-Tite (49927)
- LOC-LINE Nozzle, 1/4 In, Pk4 (51806)
- ALEMITE Grease Fttng Zerk, 45 deg, 6mmx1 Tapr Thrd (A2107)
- MILTON Pneumatic In Line Lubricator, 1/4" (S-639)
- MILTON Mini Heavy Duty Regulator, 1/4" NPT (S-1145)
- MILTON Standard Modular Connectors, 1/4, 3/8, 1/2" (S-1163-53C)
- MILTON Mini Regulator Mounting Bracket (1160)
- MILTON Deluxe Metal FRL Trio, 1/2" NPT (1102M)
- MILTON Piggyback and Regulator Mounting Bracket (1163)
- ALL TOOL DEPOT 3/4" NPT SUPER DUTY 3 Stages Filter Regulator Lubricator Oiler Combo (AUTO DRAIN) (C906NA)
- Milton Compressed Air Treatment