Shop All Filter, Regulator, Lubricator
Milton
Deluxe Polycarbonate FRL Trio, 1/2" NPT
Mfr # 1102
Zoro # G5038671
product price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 2.75
- Material Metal
- Overall Width 8.875
- Filter Rating (Microns) 40 micron
- NPT Inlet (In.) 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 1102
- Zoro # G5038671
- Country of Origin United States
- Category Filter, Regulator, Lubricator
Dimensions
Overall Height | 2.75 |
Overall Width | 8.875 |
Overall Length | 7.5 |
Details
Item | Deluxe Polycarbonate FRL Trio,1/2" NPT |
Material | Metal |
Filter Rating (Microns) | 40 micron |
NPT Inlet (In.) | 1/2 in |
Air Consumption (SCFM) | 100 scfm |
Inlet (In.) | 1/2 in NPT |
Temp. Range | 40 Degrees to 150 Degrees F |
Max. Pressure (PSI) | 250 psi |
Fits | Filter, Gauge, Lubricator, Regulator |
Max. Working Pressure (PSI) | 250 psi |
Connection | NPT |
Adjustment Range (PSI) | 2 to 125 psi |
For Use on Filter | 1120-8 |
Function | The Drip Type Lubricator Allows for Precise Setting, The Filter Comes With An Automatic Overnight Drain Which will Operate Whenever Liquid Accumulates in the Filter Bowl, The Regulator is the Relieving Type Which will Exhaust Air Downstream When Pressure Rises Above the Maximum Preset Pressure |
Weight | 6.42 |
For Use With Model Number | 1031-8, 1115, 1120-8, 1191 |
Description
Deluxe Polycarbonate FRL Trio,1/2 In. NPT, Includes Gauge, Metal Bowl Guards, Material Polycarbonate
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 1 Groove 4.75" OD (3V4751)
- TRITAN Min Ball Bearing, PS, 1In Bore Dia (R16 ZZ PRX)
- BANDO 658 mm Outside Length, 3 mm Top Width, 1 Ribs (3M650)
- CONTINENTAL Air Hose, 3/4"I.D., 5 ft. (HZB07520-05-31-G)
- MILTON Deluxe Metal FRL Trio, 1/2" NPT (1102M)
- MILTON Lubricator Metal Bowl, 1/2" NPT, 9 Oz (1031-8)
- MILTON FRL Modular 3 Way Lockout Valve, 1/2" (S-1163-6)
- MILTON Mini Regulator Mounting Bracket (1160)
- MILTON Lubricator Metal Bowl, 3/8" NPT (1029-8)
- MILTON Mini Filter Regulator Mounting Bracket (S-1163-15)
- CKD 1/4In 1Mpa Npt Filter, Regulator And Lubricator Combo (C3000-8-W)
- Milton Filter, Regulator, Lubricator