Shop All Filters & Regulators
Milton
Deluxe Polycarbonate FR Duo, 1/4" NPT
Mfr # 1106
Zoro # G5038610
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 6.25
- Overall Height 2.75
- Weight 2.75
- Overall Length 6.375
- Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milton
- MFR # 1106
- Zoro # G5038610
- Country of Origin United States
- Category Filters & Regulators
Dimensions
Overall Width | 6.25 |
Overall Height | 2.75 |
Overall Length | 6.375 |
Details
Item | Deluxe Polycarbonate FR Duo,1/4" NPT |
Weight | 2.75 |
Material | Polycarbonate |
Description
Deluxe Polycarbonate FR Duo,1/4 In. NPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 34-TPKXLPEX - Tail Piece Kit (PEX) (34-TPKXLPEX)
- REELCRAFT Spring Return Hose Reel, 1/2 in Hose Dia., 35 ft Length, 300 psi (DP5835 OLP)
- DAYTON Gearbelt, HT, 110 Teeth, Length 880 mm (1LVR7)
- TRITAN Radial Ball Bearing, PS, 17mm, 6303 (6303/C3)
- MILTON High Pressure FRL Regulator, 3/8" NPT (1114-8)
- MILTON Deluxe Metal FR Duo, 1/2" NPT (1108)
- MILTON Air Regulator, 3/8" NPT (1114)
- MILTON Mini Piggyback FR Duo, 1/4" NPT Metal (1142-2)
- MILTON High Pressure FRL Regulator, 1/2" NPT (1115-8)
- MILTON High Pressure FRL Regulator, 3/4" NPT (1026-8)
- NUMATICS Filter Regulator, Metal Bowl, 3/4 in, 2.9lb (8653APBM5FA00HN)
- Milton Compressed Air Treatment