Shop All Filter, Regulator, Lubricator
Milton
Deluxe Metal FRL Trio, 3/8" NPT
Mfr # 1101M
Zoro # G5038656
product price: $287.99
/ea
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 2.75
- Material Metal
- Overall Width 8.5
- Overall Length 9.625
- Weight 5.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 1101M
- Zoro # G5038656
- UPC # 030937313706
- Country of Origin United States
- Category Filter, Regulator, Lubricator
Dimensions
Overall Height | 2.75 |
Overall Width | 8.5 |
Overall Length | 9.625 |
Details
Item | Deluxe Metal FRL Trio,3/8" NPT |
Material | Metal |
Weight | 5.5 |
Description
Deluxe Metal FRL Trio,3/8 In. NPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS 3-Phase Belt Drive Motor, 1/2 HP, 56 Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM (5K42HN4128)
- COXREELS Electrical Motor, 1/2 HP Explosion Proof (15223-1)
- COXREELS PVC Hose Assembly, 3/4"x18", 300PSI (5155-1.5)
- KAYDRI Fuel/Oil Hydraulic Filter Element (KQD6018-5)
- MILTON Deluxe Polycarbonate FRL Trio, 1/2" NPT (1102)
- MILTON Deluxe Metal FRL Trio, 1/2" NPT (1102M)
- MILTON Lubricator Metal Bowl, 3/4" (1131-9)
- MILTON Standard Modular Connectors, 1/4, 3/8, 1/2" (S-1163-53C)
- MILTON FRL Modular Port Pipe Insert, 1/2" (S-1163-10)
- MILTON Lubricator Metal Bowl, 1/4" NPT (1028-8)
- DES-CASE HEAVY DUTY BREATHER ADAPTER KIT FILTER, REGULATOR AND LUBRICATOR PARTS AND ACCESSORY (TAB1000E22)
- Milton Compressed Air Treatment