Shop All Filter, Regulator, Lubricator
Milton
Deluxe Metal FRL Trio, 1/4" NPT
Mfr # 1100M
Zoro # G5038665
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 2.75
- Material Metal
- Overall Width 7
- Max. Working Pressure (PSI) 150 psi
- Inlet (In.) 1/4 in NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 1100M
- Zoro # G5038665
- Country of Origin United States
- Category Filter, Regulator, Lubricator
Dimensions
Overall Height | 2.75 |
Overall Width | 7 |
Overall Length | 9.75 |
Details
Item | Deluxe Metal FRL Trio,1/4" NPT |
Material | Metal |
Max. Working Pressure (PSI) | 150 psi |
Inlet (In.) | 1/4 in NPT |
Max. Pressure (PSI) | 150 psi |
Fits | Filter, Gauge, Lubricator, Regulator |
Air Consumption (SCFM) | 16 scfm |
NPT Inlet (In.) | 1/4 in |
Filter Rating (Microns) | 40 micron |
Connection | NPT |
Temp. Range | 40 Degrees to 150 Degrees F |
Adjustment Range (PSI) | 2 to 125 psi |
Function | The Filter Has An Automatic Overnight Drain, The Regulator is the Relieving Type and The Lubricator is Drip Style |
For Use on Filter | 1018-8 |
Weight | 6 |
For Use With Model Number | 1018-8, 1028-8, 1113-8, 1192 |
Description
Deluxe Metal FRL Trio,1/4 In. NPT, Includes Gauge, Metal Bowl, Material Metal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, MNPT-FNPT, 1/4-18, Tee, 1.76In (2091-4-4S)
- SPEEDAIRE Pressure Switch, 1/4 NPT (D3005000079)
- MEGADYNE TORQUE PLUS V-BELT V-BELTS (MXV4-500)
- DAYTON DC Motor, PM, TENV, 1/8 HP, 2920 rpm, 24VDC (23L405)
- MILTON Heavy Duty Lubricator Metal Bowl, 1" (1132-8)
- MILTON FRL Desiccant Dryer Refill, 1 Gallon (1170-8)
- MILTON Lubricator Metal Bowl, 3/4" (1131-9)
- MILTON Lubricator Metal Bowl, 1/2" NPT, 9 Oz (1031-8)
- MILTON Polycarbonate Mini Lubricator, 1/4" NPT (S-1150)
- MILTON Deluxe Polycarbonate FRL Trio, 1/2" NPT (1102)
- MILTON Mini Regulator Mounting Bracket (1160)
- Milton Filter, Regulator, Lubricator