Shop All Filters & Regulators
Milton
Deluxe Metal FR Duo, 1/2" NPT
Mfr # 1108
Zoro # G5038595
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 3.3125
- Overall Width 7
- Weight 3.65
- Material Metal
- Overall Length 6.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 1108
- Zoro # G5038595
- Country of Origin United States
- Category Filters & Regulators
Dimensions
Overall Height | 3.3125 |
Overall Width | 7 |
Overall Length | 6.75 |
Details
Item | Deluxe Metal FR Duo,1/2" NPT |
Weight | 3.65 |
Material | Metal |
Description
Deluxe Metal FR Duo,1/2 In. NPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Filter-Regulator, Particles/Water Removal, Max. Flow - Air Treatment: 250 cfm (B28-03-FK00B)
- CLIMAX METAL PRODUCTS 1C-087-Z One-Piece Clamping Collar (1C-087-Z)
- FESTO Suction Cup VAS-30-1/8-SI-B (VAS-30-1/8-SI-B)
- TSUBAKI Single Strand Sprocket, 41 Chain Size, 5/8 Bore Dia., 10 # of Teeth (41B10F-5/8)
- MILTON Piggyback Filter/Regulator, 1/4" NPT (1109)
- MILTON Mini Piggyback FR Duo, 1/4" NPT, Poly (S-1142)
- MILTON Deluxe Polycarbonate FR Duo, 1/4" NPT (1106)
- MILTON Mini Piggyback FR Duo, 1/4" NPT Metal (1142-2)
- MILTON High Pressure FRL Regulator, 1" NPT (1027-8)
- MILTON High Pressure FRL Regulator, 3/8" NPT (1114-8)
- WILKERSON Filter-Regulator, Particles/Water Removal (B28-06-FK00B)
- Milton Compressed Air Treatment