Shop All Air Guns
Milton
Deluxe Extended Reach Blow Gun, 11"
Mfr # S-197
Zoro # G7090198
product price: $37.39
/ea
$37.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Home Garage, Pro Auto Shop, Industrial, Heavy-Duty, Farming, Agricultural
- Includes (1) Universal Blow Gun Tip Adapter, (1) Blow Gun Rubber Tip, (1) Blow Gun Venturi Tip
- Overall Length 18.5
- Overall Height 0.94
- Nozzle Safety
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 18.5 |
Overall Height | 0.94 |
Extension Size | 11" |
Air Gun Inlet Size | 1/4" NPT |
Overall Width | 2.75 |
Air Inlet Size | 1/4 in |
Details
Application | Home Garage, Pro Auto Shop, Industrial, Heavy-Duty, Farming, Agricultural |
Includes | (1) Universal Blow Gun Tip Adapter, (1) Blow Gun Rubber Tip, (1) Blow Gun Venturi Tip |
Nozzle | Safety |
Standards | OSHA |
Item | Deluxe Extended Reach Blow Gun,11" |
Air Consumption | 15 scfm |
Material | Nylon |
Weight | 0.35 |
Air Inlet Type | NPT |
Maximum Inlet Pressure | 235 psi |
Nozzle Tip Material | Rubber |
Description
Deluxe Extended Reach Blow Gun,11 In., Pistol, Nozzle Length 11 in, Nozzle Tip Material Rubber, Nozzle Venturi Tip, Air Inlet Size 1/4 in, Air Inlet Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OX TOOLS Pro Whip Small Batch Mud Pan Mixer (OX-P121805)
- WIHA Torx(R) Flag Handle Torx(R) Key, T9 Tip Size, 1 19/32 in Long, 15/16 in Short, 10 PK (37059)
- GEARWRENCH 44 Piece 12 Point Long Pattern Combination SAE/Metric Wrench Set (81919)
- SUNEX 3/8" Drive Impact Socket, Metric, 54.5mm L (319UM)
- MILTON Lever Blo-Gun SAFETY, PK10 (150)
- MILTON Siphon Spray Blow Gun Kit, 4ft (162)
- MILTON Pistol Grip Blow Gun, 1/4" NPT (S-160)
- MILTON Deluxe Blow Gun Kit, 1/4" NPT (S-194KIT)
- MILTON Button, Blo-Gun SAFETY, PK10 (107)
- MILTON Safety Blow Gun, 10" Extension (133)
- MILTON Siphon Spray Blow Gun, 1/4" (S-156)
- Milton Air Guns & Accessories