Shop All Desiccant Dryers
This Product is Discontinued
Milton
Deluxe Desiccant Dryer System, 1/2" (Discontinued)
Mfr # 1072
Zoro # G5038726
Free Shipping & Returns
This Product is Discontinued
Key Features
- Features Automatic Overnight Drains That will Drain Once the System Drops to Less Than 5 Psi, Constant Pressure With Clean Oil Free Dry Air to Your Spray Gun or Pneumatic Tool, Piggyback Filter or Regulator
- Includes Initial Supply of Desiccant
- Pressure Drop 5 psi
- Material Diecast Aluminum
- Overall Width 12.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milton
- MFR # 1072
- Zoro # G5038726
- Country of Origin United States
- Category Desiccant Dryers
Dimensions
Overall Width | 12.25 |
Overall Height | 4.875 |
Overall Length | 11.25 |
Details
Item | Deluxe Desiccant Dryer System,1/2" |
Features | Automatic Overnight Drains That will Drain Once the System Drops to Less Than 5 Psi, Constant Pressure With Clean Oil Free Dry Air to Your Spray Gun or Pneumatic Tool, Piggyback Filter or Regulator |
Includes | Initial Supply of Desiccant |
Pressure Drop | 5 psi |
Material | Diecast Aluminum |
Weight | 12.46 |
Description
Deluxe Desiccant Dryer System,1/2 In., Pressure Drop 5 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.