Shop All Air Guns
Milton
Deluxe Blow Gun Kit, 1/4" NPT
Mfr # S-194KIT
Zoro # G7073215
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Automotive and Industrial Cleaning Applications, Heavy Duty Industrial and Construction Cleaning Applications
- Includes Air Nozzle, Kwik Change System
- Overall Length 12 5/8 in
- Overall Height 0.94
- Air Inlet 1/4 in NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 12 5/8 in |
Overall Height | 0.94 |
Air Gun Inlet Size | 1/4" NPT |
Overall Width | 7 in |
Nozzle Length | 4 in |
Air Inlet Size | 1/4 in |
Details
Application | Automotive and Industrial Cleaning Applications, Heavy Duty Industrial and Construction Cleaning Applications |
Includes | Air Nozzle, Kwik Change System |
Air Inlet | 1/4 in NPT |
Nozzle | Venturi Safety |
Standards | OSHA |
Item | Deluxe Blow Gun Kit,1/4" NPT |
Air Consumption | 15 scfm |
Weight | 0.35 |
Material | Nylon |
Air Inlet Type | NPT |
Nozzle Tip Material | Rubber |
Maximum Inlet Pressure | 235 psi |
Description
Deluxe Blow Gun Kit,1/4 In. NPT, Pistol, Nozzle Length 4 in, Nozzle Tip Material Rubber, Nozzle Venturi Safety, Air Inlet Size 1/4 in, Air Inlet Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLC WORK GEAR Tool Works Series Bucket Tool Organizer, 48Compartment, Polyester, BlackKhaki (1119)
- WESTWARD Wrench, Combination, Metric, 17mm (54PP55)
- K-TOOL INTERNATIONAL High Polish Combo Wrench 1-3/16 (KTI-41338)
- ILC Replacement For DEWALT, DCK283D2 (DCK283D2)
- MILTON Adjustable Pocket Blow Gun, M Style, PK50 (115BK)
- MILTON Pistol Grip Blow Gun, 1/4" NPT (S-160)
- MILTON Siphon Spray Blow Gun Kit, 2ft (161)
- MILTON Adjustable Pocket Blow Gun, T Style, PK10 (S-117)
- MILTON Lever Style Blow Gun, 2ft Extension, PK5 (158)
- MILTON Volume Safety Blow Gun (132)
- K-T INDUSTRIES POCKET BLOW GUN (6-5354)
- Milton Air Guns & Accessories