Shop All Camlock Fittings
Milton
DC Style Cam Groove Coupler, 1-1/2", PK5
Mfr # 2007-4
Zoro # G5040065
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Type Type DC
- Material Aluminum
- Overall Width 7.38
- Overall Length 2.49
- Overall Height 2.64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milton
- MFR # 2007-4
- Zoro # G5040065
- Country of Origin China
- Category Camlock Fittings
Dimensions
Overall Width | 7.38 |
Overall Length | 2.49 |
Overall Height | 2.64 |
Details
Item | DC Style Cam Groove Coupler |
Coupling Type | Type DC |
Material | Aluminum |
Weight | 0.687 |
Description
DC Style Cam Groove Coupler,1-1/2 In.,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coupler, Female, 1 In (3LW96)
- PARKER Push-to-Connect, Threaded Push-to-Connect Fitting, Brass, Silver (66PLP-2-2)
- RANDELL Faucet, Deck , 4.5"Swvl, Leadfree (HD DWL103)
- REDHAT 120V AC Brass Steam Solenoid Valve, Normally Closed, 3/4 in Pipe Size (8222G003)
- MILTON C Style Cam Groove Coupler, 1 1/4" HB, PK5 (2003-3)
- MILTON B Style Cam Groove Coupler, 3" MNPT, PK5 (2002-7)
- MILTON E Style Cam Groove Coupler, 3" HB, PK5 (2005-7)
- MILTON C Style Cam Groove Coupler, 3" HB, PK5 (2003-7)
- MILTON Camlock Handle 3", PK5 (2010-4)
- MILTON 2" MNPT F Style Cam Groove Coupler PK 10 (2106-5)
- DIXON Crimp Cam/Groove, Coupler x Hose, 6", AL (G600-C-ALCR)
- Milton Camlock Fittings