Shop All Quick Connect Fittings
Milton
D Style Coupler, 1/4" MNPT, PK10
Mfr # 796
Zoro # G5037238
product price: $107.99
/pk 10, $10.80/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 4.8125
- Weight 0.19
- Overall Width 2.125
- Overall Height 2.125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 796
- Zoro # G5037238
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Overall Length | 4.8125 |
Overall Width | 2.125 |
Overall Height | 2.125 |
Details
Item | D Style Coupler,1/4" MNPT,PK10 |
Material | Steel |
Weight | 0.19 |
Description
D Style Coupler,1/4 In. MNPT,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRC Water Based Silicone, Aerosol Can, 16 Oz. (03035)
- FAG BEARINGS Cylindrial Roller Bearing with cage <= 90 mm (NU2207)
- BAND-IT Hose Clamp, SS, Min.Dia. 3/4 In., PK10 (GRP14S)
- D&D 90" Outside Length, 5/8" Top Width, 1 Ribs (5VX900)
- MILTON P Style Coupler, 3/8" MNPT (S-1806)
- MILTON H Style Plug, 3/8" FNPT, PK10 (1838)
- MILTON T Push-Lock Plug, 3/8"Hose Barb, PK10 (1783-6)
- MILTON G Style 1/2" body Industrial Coupler, 1/2" FNPT, PK50 (1815BK)
- MILTON M Style Plug, 1/4" MNPT, PK10 (727)
- MILTON Industrial Red Coupler/Plug Kit, 7 pcs. (S-307MKIT)
- AMFLO Plug, (F)NPT, 3/8, Steel, Color: SIlver (CP-8)
- Milton Hose Fittings