Shop All Camlock Fittings
Milton
D Style Cam Groove Coupler, 6" FNPT
Mfr # 2004-9
Zoro # G5040281
product price: $68.89
/ea
$68.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Type Type D
- Overall Width 4
- Weight 4.5
- Material Aluminum
- Overall Height 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 2004-9
- Zoro # G5040281
- Country of Origin China
- Category Camlock Fittings
Dimensions
Overall Width | 4 |
Overall Height | 4 |
Overall Length | 6 |
Details
Item | D Style Cam Groove Coupler,6" FNPT |
Coupling Type | Type D |
Weight | 4.5 |
Material | Aluminum |
Description
D Style Cam Groove Coupler,6 In. FNPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KBI/KING BROTHERS IND VALVE STOP CPVC 1/2 in. (8422-005)
- ZORO SELECT 3/8" FNPT Galvanized Cap (5P900)
- DELTA Delta 3/4" SOLENOID W/ADAPTORS FOR 3/8" COMPRESSION (063257A)
- ALFA LAVAL Service Kit 2" EPDM LKB (9611923030)
- MILTON D Style Cam Groove Coupler, 3" FNPT, PK5 (2004-7)
- MILTON E Style Cam Groove Coupler, 3" HB, PK5 (2005-7)
- MILTON A Style Cam Groove Coupler, 3" FNPT, PK5 (2001-7)
- MILTON B Style Cam Groove Coupler, 3" MNPT, PK5 (2002-7)
- MILTON C Style Cam Groove Coupler, 1 1/4" HB, PK5 (2003-3)
- MILTON E Style Cam Groove Coupler, 2" HB, PK5 (2005-5)
- DIXON 2" x 3" Female Coupler SS Spool Coupler (2030-DD-SS)
- Milton Fittings