Shop All Camlock Fittings
Milton
D Style Cam Groove Coupler, 3/4" FNPT, PK5
Mfr # 2004-1
Zoro # G5040360
product price: $43.39
/pk 5, $8.68/ea
$43.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Type Type D
- Overall Height 2.5
- Weight 0.291
- Overall Length 2
- Overall Width 2.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 2004-1
- Zoro # G5040360
- Country of Origin China
- Category Camlock Fittings
Dimensions
Overall Height | 2.5 |
Overall Length | 2 |
Overall Width | 2.5 |
Details
Item | D Style Cam Groove Coupler |
Coupling Type | Type D |
Weight | 0.291 |
Material | Aluminum |
Product Type | D Style Cam Groove Coupler,3/4" FNPT,PK5 |
Description
D Style Cam Groove Coupler,3/4 In. FNPT,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Threaded PVC Union, FNPT x FNPT, 1/4 in Pipe Size (858-002)
- ZORO SELECT Flexible Metal Hose, 2in. dia, 18 in. L (32PL-CA11-0180-11D-38D)
- JOMAR VALVE Dielectric Union Blck Iron, FIPxFIP, 1/2" (DU)
- ZORO SELECT 3/8" x 1/4" Low Lead Brass Male Elbow (700069-0406)
- MILTON 1" HB C Style Cam Groove Coupler PK 5 (2103-2)
- MILTON E Style Cam Groove Coupler, 3" HB, PK5 (2005-7)
- MILTON Camlock Washer 1 1/4", PK10 (2009-3)
- MILTON 3" HB C Style Cam Groove Coupler PK 5 (2103-7)
- MILTON B Style Cam Groove Coupler, 3" MNPT, PK5 (2002-7)
- MILTON E Style Cam Groove Coupler, 2" HB, PK5 (2005-5)
- DIXON Cam and Groove Type DC Dust Cap AL, 3" (300-DC-AL)
- Milton Fittings