Shop All Automotive Diagnostic & Testing Instruments
Milton
Cylinder Leak Down Tester
Mfr # S-1257
Zoro # G5527947
product price: $96.95
/ea
Free Shipping & Returns
$96.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Miscellaneous
- Overall Width 5.63
- Weight 1.33
- Overall Length 9.63
- Overall Height 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # S-1257
- Zoro # G5527947
- UPC # 030937012579
- Country of Origin United States
- Category Automotive Diagnostic & Testing Instruments
Dimensions
Overall Width | 5.63 |
Overall Length | 9.63 |
Overall Height | 1.5 |
Details
Material | Miscellaneous |
Weight | 1.33 |
Description
Cylinder Leak Down Tester
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYBESTOS Raybestos Brake Pad Set, Eht1707H (EHT1707H)
- WESTIN MAX Winch Tray (46-21245)
- SKF Wheel Bearing and Hub Assembly, BR931000 (BR931000)
- DB ELECTRICAL New Starter For Komatsu Pc60 Excavator (1988-1994) 600-813-4410 600-813-4411 (410-50019)
- MILTON Semi Trailer Air Brake Tester (1210)
- MILTON Battery Tester 120A, 6 and 12V (1260M)
- MILTON Battery Tester 100A, 6 and 12V (1260)
- MILTON Replacement Valve Core, Compression Tester, PK5 (1251-2)
- SERVICE SOLUTIONS U.S. LLC Service Ot5613 Vacuum Pressure Gage Kit (OT5613)
- MOTORMITE TESTER-AUTO CHARGE SYSTEM ANALYZER TOOL (84502)
- POWERBUILT Fuel Pump Dianostic Kit102 (647959)
- Milton Automotive Diagnostic Tools