Shop All Push On Hose Fittings
Milton
Coupling Hose Fitting, FNPT, 3/8"
Mfr # 643-3
Zoro # G5040771
product price: $28.25
/pk 10, $2.83/ea
$28.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Fitting Connection Type FNPT
- Specific Fitting Shape Hex Coupling
- Basic Material Brass
- Width 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 643-3
- Zoro # G5040771
- UPC # 030937301611
- Country of Origin United States
- Category Push On Hose Fittings
Dimensions
Width | 7/8" |
Overall Length | 1.13 |
Pipe Size (Fittings) | 3/8" |
Dia./Thread Size | 3/8" |
Pipe Fitting Length | 1-1/8" |
Pipe Size - Pipe Fitting | 3/8" |
Overall Height | 0.88 |
Overall Width | 0.88 |
Details
Material | Brass |
Fitting Connection Type | FNPT |
Specific Fitting Shape | Hex Coupling |
Basic Material | Brass |
Basic Pipe Fitting Shape | Coupling |
Basic Pipe Fitting Material | Metal |
Specific Pipe Fitting Shape | Hex Coupling |
Pipe Fitting Connection Type | FNPT |
System of Measurement | Inch |
For Use With | To Assemble New Hoses or Replace Old Fittings on Hoses |
Item | Coupling Hose Fitting |
Pipe Fitting Material | Brass |
Weight | 0.065 |
Description
Hex Coupling,3/8 In. FNPT,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TIM-HM803149, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, HM803149 (HM803149)
- CLIMAX METAL PRODUCTS 2C-018-S Two-Piece Clamping Collar (2C-018-S)
- BUYERS PRODUCTS 1/4 Inch NPT Adjustable Pressure Switch Ranges From 250 To 1000 PSI (PS2501K)
- MILTON T Style Automotive Coupler, Large Sleeve, 1/4" FNPT, PK100 (787BK)
- MILTON Hose Fitting, MNPT x FNPT, 1/2" x 3/8" (652)
- MILTON Hose End Fitting, 1/4 MNPT x 5/16 ID, PK10 (601)
- MILTON 3/8" MNPT Cobra Flex Fitting PK 10 (1624-10)
- MILTON Hose End Fitting, 3/8 MNPT x 3/8 ID, PK10 (603)
- MILTON Adapter, 1/2" FNPTx3/8" MNPT, Brass (S-653-4)
- MILTON Hose Fitting, MNPT x FNPT, 3/4" x 1/2" (652-8)
- SMC Y Union, 1/8 in., TubexTube (KQ2U01-00A)
- Milton Push On Hose Fittings