Shop All Quick Connect Fittings
Milton
Coupler Washer, M / T-Style
Mfr # 768
Zoro # G7219854
original price:
$6.84
8% off
new price: $6.29
/pk 10, $0.63/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Overall Height 0.13
- Overall Length 0.57
- Overall Width 0.57
- Weight 0.01
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 768
- Zoro # G7219854
- UPC # 030937107688
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Overall Height | 0.13 |
Overall Length | 0.57 |
Overall Width | 0.57 |
Details
Item | Coupler Washer,M / T-Style,PK10 |
Material | Rubber |
Weight | 0.01 |
Description
Coupler Washer,M / T-Style,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male JIC Bulkhead to Female Pipe Straight - With Locknut (5275X04X06LN)
- WEATHERHEAD H545 2 Steel Braid N/A, 62193 12 (H54512)
- STEELMAN 16-Ounce Thumb Lever Oiler Can with 12'' Flex Hose (60965)
- THRIFCO PLUMBING 64088H #88 Power Seal High Torque Hose Clamp 3-1/8 Inch to 6 In (6519588)
- MILTON V Style High Flow Plug, 1/4" FNPT, PK10 (761)
- MILTON A Style Coupler, 3/8" Hose Barb, PK10 (776-6)
- MILTON L Style Coupler, 1/4" FNPT (S-790)
- MILTON M Style Push-Lock Coupler, 3/8" Hose, PK50 (1717-6BK)
- MILTON Straight Through Coupler, 1/4" FNPT, PK10 (1761)
- MILTON T Style Coupler, 1/4" FNPT, PK5 (787)
- MILTON INDUSTRIES 1/4 in. Nptf Hi-Flow Fitting (PECP91)
- Milton Hose Fittings