Shop All Compressor Air Filters
Milton
Condensate Drain, 1/2" NPT
Mfr # 1180-2
Zoro # G5038385
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 2.6875
- Overall Width 2.75
- Overall Length 6.5
- Material Diecast Aluminum
- Weight 1.876
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 1180-2
- Zoro # G5038385
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Overall Height | 2.6875 |
Overall Width | 2.75 |
Overall Length | 6.5 |
Details
Item | Condensate Drain,1/2" NPT |
Material | Diecast Aluminum |
Weight | 1.876 |
Description
Condensate Drain,1/2 In. NPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In L-Fitting QSL-G1/4-6 (QSL-G1/4-6)
- FLUKE Laser Belt Alignment Tool (FLUKE-835)
- L.H. DOTTIE L.H. Dottie 1-1/2'' Offset Nipple, 2PK (ON150)
- TRI-FLOW Multipurpose Grease, Food Grade, 14 Oz. (TF220211)
- MILTON Coalescing Filter, 1/2" NPT, Metal Bowl (1037)
- MILTON Micro Filter, Metal Bowl, Site Gls 3/4" (1022-10)
- MILTON Polycarbonate Micro Filter, 1/2" NPT (1020)
- MILTON Micro Filter Metal Bowl, 1" (1122-8)
- MILTON Polycarbonate FRL Micro Filter, 3/8" NPT (1019)
- MILTON Heavy Duty Compressor Pressure Switch (S-1062)
- MASTER PNEUMATIC FILTER BOWL LESS DRAIN (60F-06ML)
- Milton Compressor Air Filters