Shop All Pneumatic Tool Parts
Milton
Compressor Tank Drain Cock, 3/8" NPT, PK10
Mfr # 614-6
Zoro # G5039380
product price: $50.99
/pk 10, $5.10/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 0.69
- Overall Length 1.21
- Overall Width 1.66
- Material Brass
- Weight 0.09
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 614-6
- Zoro # G5039380
- UPC # 030937301437
- Country of Origin United States
- Category Pneumatic Tool Parts
Dimensions
Overall Height | 0.69 |
Overall Length | 1.21 |
Overall Width | 1.66 |
Details
Item | Compressor Tank Drain Cock,3/8" NPT,PK10 |
Material | Brass |
Weight | 0.09 |
Description
Compressor Tank Drain Cock,3/8 In. NPT,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON AirChief Coupler, 1/4", Hose, 3/8", BR (DC2044)
- BVA HYDRAULICS Flat Body Cyl., 50 tons, 0.63" Stroke (HF5006)
- DAYTON 4/B111 Banded V-Belt, 114" Outside Length, 21/32" Top Width, 4 Ribs (54TY25)
- REXNORD 612-692942 Square Bore Split Shaft Collar Without Keyway, 1-1/2 in Bore (10129503)
- MILTON Female GStyle Plug, 3/8"NPT (1820)
- MILTON Reducer Bushings, 3/8", Malex1/4" Female (651)
- MILTON Bleeder Petcock 1/8" MNPT (C1008)
- MILTON Compressor Tank Drain Cock, 1/4" NPT, PK10 (614-4)
- MILTON Compressor Tank Drain Cock, 1/8" NPT, PK10 (614-2)
- MI-T-M Generator (32-0872)
- SPEEDAIRE Needle Cover (TTR4410201G)
- Milton Pneumatic Tool Parts