Shop All Pneumatic Tool Parts
Milton
Compressor Tank Drain Cock, 1/8" NPT, PK50
Mfr # 614-2BK
Zoro # G7220204
product price: $89.79
/pk 50, $1.80/ea
Free Shipping & Returns
$89.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 0.44
- Overall Length 0.88
- Overall Width 1.26
- Material Brass
- Weight 0.07
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 614-2BK
- Zoro # G7220204
- UPC # 030937305411
- Country of Origin United States
- Category Pneumatic Tool Parts
Dimensions
Overall Height | 0.44 |
Overall Length | 0.88 |
Overall Width | 1.26 |
Details
Item | Compressor Tank Drain Cock,1/8" Npt,PK50 |
Material | Brass |
Weight | 0.07 |
Description
Compressor Tank Drain Cock,1/8 In. Npt,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE COMMERCIAL Keys 61510 (61510)
- PIX Belt, B Kevlar, 5/8 x 146 in. OC (B143K)
- MAIN FILTER Hydraulic Filter, replaces HY-PRO HP06DHL43MB, Pressure Line, 3 micron, Outside-In (MF0060423)
- FOSTER Industrial Plug, 1/4" MPT (10-3)
- MILTON Compressor Tank Drain Cock, 1/4" NPT, PK10 (614-4)
- MILTON Compressor Tank Drain Cock, 1/8" NPT, PK10 (614-2)
- MILTON Bleeder Petcock 1/8" MNPT (C1008)
- MILTON Reducer Bushings, 3/8", Malex1/4" Female (651)
- MILTON Female GStyle Plug, 3/8"NPT (1820)
- INGERSOLL-RAND Oil Filter, Compressor (54672654)
- CHICAGO PNEUMATIC Anvil 3/4 In. Sq Dr (CA144725)
- Milton Compressor, Air Tank & Pneumatic Tool Parts