Shop All Pneumatic Tool Parts
Milton
Compressor Tank Drain Cock, 1/4" NPT, PK50
Mfr # 614-4BK
Zoro # G7220177
product price: $112.99
/pk 50, $2.26/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 0.57
- Overall Length 1.02
- Overall Width 1.37
- Material Brass
- Weight 0.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 614-4BK
- Zoro # G7220177
- UPC # 030937305428
- Country of Origin United States
- Category Pneumatic Tool Parts
Dimensions
Overall Height | 0.57 |
Overall Length | 1.02 |
Overall Width | 1.37 |
Details
Item | Compressor Tank Drain Cock,1/4" Npt,PK50 |
Material | Brass |
Weight | 0.1 |
Description
Compressor Tank Drain Cock,1/4 In. Npt,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel20MJ-16MJ (2403-20-16)
- DAYTON Capacitor-Start General Purpose Motor, 1/3 HP, 115/208-230V AC Voltage, 48 Frame (5K192)
- TRITAN Pillow Block Bearing, Ball, 3-1/4" Bore (UCP217-52)
- CONTINENTAL CONTITECH B38 Wrapped V-Belt, 41" Outside Length, 21/32" Top Width, 1 Ribs (B38)
- MILTON Compressor Tank Drain Cock, 1/8" NPT, PK10 (614-2)
- MILTON Reducer Bushings, 3/8", Malex1/4" Female (651)
- MILTON Female GStyle Plug, 3/8"NPT (1820)
- MILTON Compressor Tank Drain Cock, 1/4" NPT, PK10 (614-4)
- MILTON Bleeder Petcock 1/8" MNPT (C1008)
- SPEEDAIRE Trigger (TTR4410213G)
- FLORIDA PNEUMATIC Rotor Blade Single (FP95K-3011B16)
- Milton Compressor, Air Tank & Pneumatic Tool Parts