Shop All Pneumatic Safety Valves
Milton
Compressor Tank Check Valve, 3/4" NPT
Mfr # 1092-2
Zoro # G5035095
product price: $35.19
/ea
$35.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 1.13
- Material Brass
- Weight 0.45
- Overall Length 3.5
- Overall Width 1.13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 1092-2
- Zoro # G5035095
- Country of Origin United States
- Category Pneumatic Safety Valves
Dimensions
Overall Height | 1.13 |
Overall Length | 3.5 |
Overall Width | 1.13 |
Details
Item | Compressor Tank Check Valve,3/4" NPT |
Material | Brass |
Weight | 0.45 |
Description
Compressor Tank Check Valve,3/4 In. NPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AX69 Cogged V-Belt, 71" Outside Length, 1/2" Top Width, 1 Ribs (3GWY4)
- GATES 1118 mm Outside Length, 17 mm Top Width, 1 Ribs (5L440K)
- PIX V-Belt, Cogged 3/8 X 58 (3VX580)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0095D005ON, Pressure Line, 5 micron (ZX-0095D005ON)
- MILTON Compressor Tank Check Valve, 1/2" NPT (1092-1)
- MILTON ASME Safety Valve, 125 PSI Pop off Press (1090-125)
- MILTON Commercial Valve Retainer Screw (C1005)
- MILTON Compressor Tank Check Valve, 1/2" MNPT (1091-1)
- MILTON ASME Safety Valve, 200 PSI Pop off Press (1090-200)
- MILTON Non ASME Safety Relief Valve, 125PSI (1095-125)
- CONTROL DEVICES Air Safety Valve, 25 to 200 psi (NC25-1UK002)
- Milton Pneumatic Valves