Shop All Pneumatic Safety Valves
Milton
Compressor Tank Check Valve, 3/4" MNPT
Mfr # 1091-2
Zoro # G5035110
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 1.13
- Material Brass
- Weight 0.528
- Overall Width 1.13
- Overall Length 3.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 1091-2
- Zoro # G5035110
- Country of Origin United States
- Category Pneumatic Safety Valves
Dimensions
Overall Height | 1.13 |
Overall Width | 1.13 |
Overall Length | 3.5 |
Details
Item | Compressor Tank Check Valve,3/4" MNPT |
Material | Brass |
Weight | 0.528 |
Description
Compressor Tank Check Valve,3/4 In. MNPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY HYDRAULICS Solid Steel Shaft Collars: 1 1/4" Id, 2" Od, 11/16" Width, 136020 (136020)
- BRECO Plug, Interchange, MPT, Steel, 3/4" (B-B6M6-S)
- FAFNIR Double Row Angular Contact Ball Bearing, #5202K (5202K)
- CLIMAX METAL PRODUCTS C-300 Set Screw Collar (C-300)
- MILTON Commercial Safety Pop Off Valve (C1069)
- MILTON ASME Safety Valve, 125 PSI Pop off Press (1090-125)
- MILTON Pneumatic Flow Control Valve, Gage (S-638-1)
- MILTON ASME Safety Valve, 150 PSI Pop off Press (1090-150)
- MILTON Tank Valve, 1/4" NPT, PK2 (S-684-4)
- MILTON Compressor Tank Check Valve, 1/2" MNPT (1091-1)
- CONTROL DEVICES Air Safety Valve, 1/8 In Inlet, 50 psi (ST2512-1A050)
- Milton Pneumatic Valves