Shop All Pneumatic Safety Valves
Milton
Compressor Tank Check Valve, 1/2" MNPT
Mfr # 1091-1
Zoro # G5035129
product price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 0.88
- Material Brass
- Weight 0.28
- Overall Width 0.88
- Overall Length 2.88
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 1091-1
- Zoro # G5035129
- Country of Origin United States
- Category Pneumatic Safety Valves
Dimensions
Overall Height | 0.88 |
Overall Width | 0.88 |
Overall Length | 2.88 |
Details
Item | Compressor Tank Check Valve,1/2" MNPT |
Material | Brass |
Weight | 0.28 |
Description
Compressor Tank Check Valve,1/2 In. MNPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-6012 2RS1 GJN, Single Row Ball Brgs, 6012 2RS1 GJN (6012 2RS1 GJN)
- SPEEDAIRE Speedaire x Spring Return Hose Reel, Max 300 psi (437J23)
- SMC Dual Piston Cylinder, 15mmBore, 40mmStroke (CXSM15-40)
- SPEEDAIRE Roller Guide Assembly, Speedaire (GGS_83092)
- MILTON ASME Safety Valve, 200 PSI Pop off Press (1090-200)
- MILTON Compressor Tank Check Valve, 1/2" NPT (1092-1)
- MILTON Compressor Tank Check Valve, 3/4" MNPT (1091-2)
- MILTON Tank Valve, 1/4" NPT, PK10 (684-4)
- MILTON Commercial Valve Retainer Screw (C1005)
- MILTON Non ASME Safety Relief Valve, 150PSI (1095-150)
- CONRADER Air Safety Valve, 1/4" (M) NPT Inlet (SRV250-14 060 SST)
- Milton Pneumatic Safety Valves