Shop All Compressor Air Filters
This Product is Discontinued
Milton
Compressor Filter Housing, 1" (Discontinued)
Mfr # 1051-3
Zoro # G5038787
This Product is Discontinued
Key Features
- Overall Width 6.38
- Overall Height 4.75
- Overall Length 6.38
- Material Plastic
- Weight 1.65
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 1051-3
- Zoro # G5038787
- Country of Origin China
- Category Compressor Air Filters
Dimensions
Overall Width | 6.38 |
Overall Height | 4.75 |
Overall Length | 6.38 |
Details
Item | Compressor Filter Housing,1" |
Material | Plastic |
Weight | 1.65 |
Description
Compressor Filter Housing,1 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.