Shop All Pneumatic Safety Valves
Milton
Commercial Valve Retainer Screw
Mfr # C1005
Zoro # G5527168
original price:
$15.78
12% off
new price: $13.85
/ea
$13.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Weight 0.028
- Overall Width 0.75
- Overall Height 0.25
- Overall Length 0.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # C1005
- Zoro # G5527168
- Country of Origin United States
- Category Pneumatic Safety Valves
Dimensions
Overall Width | 0.75 |
Overall Height | 0.25 |
Overall Length | 0.75 |
Details
Material | Brass |
Weight | 0.028 |
Description
Commercial Valve Retainer Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Dryer, Desiccant (5VC89)
- DIXON Wilkerson Bowl, with Flex Tip Drain (FRP-96-315)
- MRC Bearing, 30mm, 46,800 N, Steel (5306M)
- CAMPBELL HAUSFELD BULK 1/4 I/M STEEL COUPLER (M) (BC602200AV)
- MILTON Non ASME Safety Relief Valve, 150PSI (1095-150)
- MILTON Pneumatic Flow Control Valve, 1/4" NPT (S-638)
- MILTON Non ASME Safety Relief Valve, 125PSI (1095-125)
- MILTON Commercial Safety Pop Off Valve (C1069)
- MILTON Tank Valve, 1/4" NPT, PK2 (S-684-4)
- MILTON Pneumatic Flow Control Valve, Gage (S-638-1)
- MILTON Tank Valve, 1/8" NPT, PK10 (684)
- Milton Pneumatic Valves