Shop All Tire Valves & Valve Caps
Milton
Commercial Replacement Valve Cartridge
Mfr # C1004
Zoro # G5527177
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.07
- Material Brass
- Overall Height 0.75
- Overall Length 2.13
- Overall Width 0.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # C1004
- Zoro # G5527177
- UPC # 030937317452
- Country of Origin United States
- Category Tire Valves & Valve Caps
Dimensions
Overall Height | 0.75 |
Overall Length | 2.13 |
Overall Width | 0.75 |
Details
Weight | 0.07 |
Material | Brass |
Description
Commercial Replacement Valve Cartridge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEROSTART Extension Cord - 120V, 3-Way Outlet, With Chrome Weatherproof Receptacle (3600041)
- BELL In/Out Thermometer/Clock, Slimline, Silver (28001-8)
- BALDWIN FILTERS Air Filter, 3-7/8 x 4-3/32 in. (PA4900)
- AIMS POWER Power Inverter, Aluminum Case, Modified Sine Wave Form, 150W Nominal Output, 120V AC Output Voltage (PWRINV150W)
- MILTON Tubeless Tire Valve, 2", TR425, PK10 (425-10)
- MILTON Nickel Plated Valve Caps, High-Heat, PK50 (434)
- MILTON Truck Valve Extension, 3-11/16", PK10 (440-3)
- MILTON Tubeless Truck Tire Valve, 4-17/32", PK5 (486)
- MILTON High Perform Tubeless Tire Valve, PK10 (409)
- MILTON Tubeless Tire Valve, 1-1/4", TR415, PK10 (415-10)
- DILL AIR CONTROLS AIRLIQUID CORE HOUSING (DILCH-3-D)
- Milton Automotive Tire & Wheel