Shop All Check Valves
Milton
Commercial Inlet Fitting
Mfr # C1065-9
Zoro # G5527125
product price: $50.19
/ea
$50.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 0.63
- Material Stainless Steel
- Overall Height 1.25
- Overall Width 0.63
- Weight 0.046
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # C1065-9
- Zoro # G5527125
- Country of Origin United States
- Category Check Valves
Dimensions
Overall Length | 0.63 |
Overall Height | 1.25 |
Overall Width | 0.63 |
Details
Item | Commercial Inlet Fitting |
Material | Stainless Steel |
Weight | 0.046 |
Description
Commercial Inlet Fitting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERFLOW Slip Joint Waste Bend for Tubular Drain Applications, 22GA Brass 1-1/2"x24" (21924)
- NEWPORT BRASS Wall Mount Lavatory Faucet in Antique Brass (3-3101/06)
- APOLLO VALVES Water Pressure Reducing Valve, 1 In. (36LF40501)
- MOEN COMMERCIAL 7-5/8" to 8-3/8" Mount, 2 Hole Straight Service Sink Faucet (8230)
- MILTON In Line Check Valve, 1/2" FNPT (1093-8)
- MILTON In Line Check Valve, 1/4" FNPT (1093-4)
- MILTON In Line Check Valve, 3/4" FNPT (1093-12)
- VAL-MATIC 3" Flanged Cast Iron Swing Flex Check Valve (503A)
- KECKLEY 2" Wafer Check Valve (2CW1F-CI-B2334)
- APOLLO VALVES 3/4" FNPT Stainless Steel Ball Cone Spring Check Valve (6210401)
- VALTERRA 3/4" Slip PVC Spring Swing Check Valve (200-C07)
- Milton Check Valves