Shop All Quick Connect Fittings
Milton
ColorFit Plug, T-Style, Blu, 1/4" MNPT, PK20
Mfr # 783TC-20
Zoro # G4145193
original price:
$24.41
8% off
new price: $22.29
/pk 20, $1.11/ea
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 1.55
- Overall Width 0.56
- Overall Height 0.56
- Weight 0.02
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 783TC-20
- Zoro # G4145193
- UPC # 030937323576
- Country of Origin China
- Category Quick Connect Fittings
Dimensions
Overall Length | 1.55 |
Overall Width | 0.56 |
Overall Height | 0.56 |
Details
Item | ColorFit Plug,T-Style,Blu,1/4" MNPT,PK20 |
Material | Steel |
Weight | 0.02 |
Description
ColorFit Plug,T-Style,Blu,1/4 In. MNPT,PK20, Package Quantity 20
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ BX148 Cogged Belt, 151 in Outside Length, 21/32 in Top Width, 1 Ribs (BX148)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (35X55X8 CRW1 R)
- DAYTON Capacitor-Start General Purpose Motor, 2 HP, 115/230V AC Voltage, 182T Frame, 1,740 Nameplate RPM (5K966)
- CHIEF Detent Kit 3 Position 10 Gpm, 220911 (220911)
- MILTON ColorFit Plug, A-Style, Grn, 1/4" MNPT, PK20 (777AC-20)
- MILTON M Style Coupler, 1/4" MNPT, PK10 (716)
- MILTON Twist Lock Universal Coupler, 2" HB, PK10 (1862-14)
- MILTON Cap Plas Dome S-Pack (S-439)
- MILTON V Style High Flow Coupler, 3/8" MNPT, PK10 (767)
- MILTON M Style Industrial Air Plug, 3/8" MNPT, PK250 (733BK)
- FOSTER Plug, 3/8" 1/4"MPT, Brass (FP352)
- Milton Hose Fittings