Shop All Quick Connect Fittings
Milton
ColorFit Plug, M-Style, Red, 1/4" MNPT, PK20
Mfr # 727MC-20
Zoro # G4145080
product price: $22.69
/pk 20, $1.13/ea
$22.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Height 0.56
- Overall Width 0.56
- Overall Length 1.69
- Weight 0.02
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 727MC-20
- Zoro # G4145080
- UPC # 030937323545
- Country of Origin China
- Category Quick Connect Fittings
Dimensions
Overall Height | 0.56 |
Overall Width | 0.56 |
Overall Length | 1.69 |
Details
Item | ColorFit Plug,M-Style,Red,1/4" MNPT,PK20 |
Material | Steel |
Weight | 0.02 |
Description
ColorFit Plug,M-Style,Red,1/4 In. MNPT,PK20, Package Quantity 20
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Capacitor-Start General Purpose Motor, 1/4 HP, 48 Frame, 115/208-230V AC Voltage (5K191BG)
- REELCRAFT Hose, 50 ft. (601037-50)
- CONTINENTAL Water Suction Hose, 3" ID x 50 ft. (SP300-50-G)
- CLIMAX METAL PRODUCTS 35mm X 35mm ID 2Pc Metric Clamp Coupling, Stl, Bo, 2Miscc-35-35 (2MISCC-35-35)
- MILTON P Style Plug, 3/8" FNPT, PK10 (1808)
- MILTON P Style Push-Lock Coupler, 3/8" Hose, PK5 (1746-6)
- MILTON G Style Plug, 1/4" MNPT, PK5 (1855)
- MILTON Universal Air Coupler 3 Way "A, M / T", 1/4" FNPT, PK10 (745)
- MILTON H Style Push-Lock Plug, 3/8"Hose Barb, PK5 (1797-6)
- MILTON H Style Industrial Plug, 1/4" MNPT, PK100 (1839BK)
- INTERSTATE PNEUMATICS 1/4 Inch Lincoln Series Coupler Plug x 1/4 Inch Male NPT, PK 100 (CPL441-100K)
- Milton Quick Connect Fittings