Shop All Quick Connect Fittings
Milton
ColorFit Couplers, T, Blue, 1/4" FNPT, PK10
Mfr # 785TC
Zoro # G4145117
product price: $54.79
/pk 10, $5.48/ea
$54.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Weight 0.15
- Overall Width 0.88
- Overall Height 0.88
- Overall Length 1.85
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 785TC
- Zoro # G4145117
- UPC # 030937323538
- Country of Origin China
- Category Quick Connect Fittings
Dimensions
Overall Width | 0.88 |
Overall Height | 0.88 |
Overall Length | 1.85 |
Details
Item | ColorFit Couplers,T,Blue,1/4" FNPT,PK10 |
Material | Steel |
Weight | 0.15 |
Description
ColorFit Couplers,T,Blue,1/4 In. FNPT,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Compressor, Air, 9 HP (AS2-PH08-20G)
- SPEEDAIRE Air Tank Relief Valve, 5/8 in Outside Dia (J0020420037)
- CENTURY Motor, Sp Ph, 1/6 HP, 1725,115/208-230V, 48Y (ARB2014L)
- PARKER Hydraulic Hose Adapter, 0.75" L, 7200 psi (1/4 HP-SS)
- MILTON Twist Lock Universal Coupler, 2" HB, PK10 (1862-14)
- MILTON H Style Industrial Plug, 3/8" FNPT, PK100 (1838BK)
- MILTON P Style Plug, 1/4" FNPT, PK10 (1810)
- MILTON V Style High Flow Coupler, 1/4" FNPT, PK10 (764)
- MILTON A Style Coupler and Plug, 1/4" NPT (S-772)
- MILTON AMT Style Universal Coupler, 1/4" MNPT (S-746)
- TRANSAIR Port Wall Bracket 3, Transair, Brass (6696 25 22GR)
- Milton Hose Fittings