Shop All Quick Connect Fittings
Milton
ColorFit Couplers, M, Red, 1/4" MNPT, PK10
Mfr # 716MC
Zoro # G4145202
product price: $50.39
/pk 10, $5.04/ea
$50.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 2
- Overall Width 0.875
- Weight 0.15
- Overall Height 0.875
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 716MC
- Zoro # G4145202
- UPC # 030937323460
- Country of Origin China
- Category Quick Connect Fittings
Dimensions
Overall Length | 2 |
Overall Width | 0.875 |
Overall Height | 0.875 |
Details
Item | ColorFit Couplers,M,Red,1/4" MNPT,PK10 |
Material | Steel |
Weight | 0.15 |
Description
ColorFit Couplers,M,Red,1/4 In. MNPT,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE SD X 1-5/8-KW Taper Lock Bushing (120382 1-5/8)
- WEATHERHEAD Hose Adapter, 3/8", NPTF, 3/8", NPTF (3750X6)
- TIMKEN TIM-39250, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 39250 (39250)
- B B MANUFACTURING 20H100-6FS7, Timing Pulley, Steel, Black Oxide (20H100-6FS7)
- MILTON H Style 3/8" body Industrial Coupler, 1/4" FNPT, PK5 (1833)
- MILTON V Style High Flow Coupler, 3/8" MNPT, PK10 (767)
- MILTON Straight Through Coupler, 1/4" FNPT, PK10 (1761)
- MILTON T Style Coupler, 1/4" Hose Barb, PK10 (786-4)
- MILTON M Style Safety Coupler, 1/4" FNPT (S-99705)
- MILTON L Style Coupler, 1/4" FNPT (S-790)
- PARKER Coupler Plug, Steel, MNPT, 3/8 In. Pipe (H2E)
- Milton Quick Connect Fittings