Shop All Quick Connect Fittings
Milton
ColorFit Couplers, M, Red, 1/4" FNPT, PK10
Mfr # 715MC
Zoro # G4144861
$46.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 1.875
- Overall Height 0.875
- Weight 0.15
- Overall Width 0.875
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milton
- MFR # 715MC
- Zoro # G4144861
- UPC # 030937323507
- Country of Origin China
- Category Quick Connect Fittings
Dimensions
Overall Length | 1.875 |
Overall Height | 0.875 |
Overall Width | 0.875 |
Details
Item | ColorFit Couplers,M,Red,1/4" FNPT,PK10 |
Material | Steel |
Weight | 0.15 |
Description
ColorFit Couplers,M,Red,1/4 In. FNPT,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Metric Seals, 38X50X8-R2LS32-S (38X50X8-R2LS32-S)
- COXREELS Spring Return Hose Reel, 3/4 in Hose Dia., 50 ft Length, 1,500 psi (TMPL-N-550)
- DURA-PREMIUM TORQUE Timing Belt, H, 075 x 51in PL, T102 (510H075)
- TRITAN Radial Ball Bearing, PS, 50mm, 6010 (6010/C3)
- MILTON M Style Industrial Air Coupler, 3/8" Hose Barb, PK100 (717-6BK)
- MILTON A Style Safety Coupler, 1/4" FNPT (S-99773)
- MILTON M Style Coupler and Plug Kit, 12 Pcs, PK5 (S-210)
- MILTON M Style Coupler, 3/8" MNPT, PK10 (719)
- MILTON G Style Coupler, 1/2" MNPT (S-1816)
- MILTON T Style Automotive Plug, 1/4" FNPT, PK2 (S-784)
- DIXON Female to Bowes Nipple, (F)NPT, 1/2, Brass (N4F4-B)
- Milton Quick Connect Fittings